Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 100ft, 5hp, 208to230VAC

  • Mfr # LSV502-1

  • Zoro # G715505460


product price: $4,636.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV502-1
Zoro #
G715505460
UPC #
671812163520
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Width at Widest Point
16 1/8 in
Discharge Diameter
4 in
Body Diameter
16 1/8 in
Overall Height
39 1/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
For Media Type
Sewage Water
Current
21 A
Flow Rate @ 10 ft of Head
410 gpm
Feet of Head - Maximum
35 ft
Series
LSV 500
Frequency
60 Hz
Discharge Orientation
Horizontal
Rated Voltage
208 to 230V AC
Requires Control Panel
Control Panel Required
Discharge Standard
Flanged
Shaft Seal Type
Single Mechanical
Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
1,725 RPM
Horsepower
5 hp
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Switch Electrical Connection
No Switch Included
Standards
CSA Certified, UL Listed
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 39 1/4 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.