Shop LIBERTY PUMPS

SewageEjectorPump, 10ft, 0.5hp, 115VAC

  • Mfr # LE52M
  • Zoro # G1564039

product price: 
$
605.99
/ea
Free Shipping & Returns

Key Features

Duty Cycle
Continuous
Frequency
60 Hz
Feet of Head - Maximum
24 ft
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
118 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE52M
Zoro #
G1564039
UPC #
671812101638
Country of Origin
United States
Item
Sewage Ejector Pump
Duty Cycle
Continuous
Frequency
60 Hz
Feet of Head - Maximum
24 ft
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
118 gpm
Discharge Gender
Female
Discharge Standard
NPT
Impeller Material
Thermoplastic
Thermal Protection
Yes
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
104 Degrees F
Switch Electrical Connection
No Switch Included
Requires Control Panel
Control Panel Required
Shaft Seal Material
Carbon/Ceramic
Phase
Single
Series
LE50
Volute Material
Cast Iron
Switch Actuation
No Switch Included
Power Source
Corded Electric
Rotation Speed - Maximum
1,725 RPM
Off Point
7 in
Discharge Orientation
Vertical
Horsepower
1/2 hp
Standards
CSA Certified, UL Listed
Rated Voltage
208/230V AC
Hazardous Location Class
Not Rated
Motor Housing Material
Cast Iron

Dimensions

Cord Length
10 ft
Body Diameter
7 1/2 in
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in
Overall Height
14 in
Width at Widest Point
10 7/8 in

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 208/230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 6.8 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point 15 in, Off Point 7 in, Flow Rate @ 10 Ft. of Head 118 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 55 gpm, Max. Diameter Solids 2 in, Body Dia. 7 1/2 in, Width at Widest Point 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.