Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 25ft, 0.5hp, 575VAC

  • Mfr # XLE55BM-2

  • Zoro # G415506668


product price: $2,514.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLE55BM-2
Zoro #
G415506668
UPC #
671812133288
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Body Diameter
13 1/8 in
Width at Widest Point
13 1/8 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in, 3 in
Overall Height
21 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Three
Item
Sewage Ejector Pump
Volute Material
Cast Iron
Shaft Seal Type
Double Mechanical
Series
XLE50
Hazardous Location Class
Class I Division 1 Groups C, D
Rotation Speed - Maximum
1,725 RPM
Rated Voltage
575V AC
Discharge Orientation
Vertical
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
125 gpm
Discharge Gender
Female
Feet of Head - Maximum
24 ft
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
For Media Type
Sewage Water
Motor Housing Material
Cast Iron
Frequency
60 Hz
Duty Cycle
Continuous
Horsepower
1/2 hp
Shaft Seal Material
Silicon Carbide
Switch Electrical Connection
No Switch Included
Requires Control Panel
Control Panel Required
Current
1.6 A
Standards
CSA Certified, UL Listed

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.