Shop LIBERTY PUMPS

SewageEjectorPump, 25ft, 0.75hp

  • Mfr # XLE72M-2
  • Zoro # G5987302

product price: 
$
2,512.99
/ea
Free Shipping & Returns

Key Features

Discharge Orientation
Vertical
Duty Cycle
Continuous
Impeller Material
Cast Iron
Flow Rate @ 10 ft of Head
160 gpm
Feet of Head - Maximum
33 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XLE72M-2
Zoro #
G5987302
UPC #
671812132861
Country of Origin
United States
Discharge Orientation
Vertical
Duty Cycle
Continuous
Impeller Material
Cast Iron
Flow Rate @ 10 ft of Head
160 gpm
Feet of Head - Maximum
33 ft
Discharge Standard
NPT
Current
7:00 AM
Frequency
60 Hz
Series
XLE70
Rated Voltage
208 to 230V AC
Thermal Protection
Yes
Switch Electrical Connection
No Switch Included
Shaft Seal Material
Silicon Carbide
Power Source
Corded Electric
Standards
CSA Certified, UL Listed
Shaft Seal Type
Double Mechanical
Volute Material
Cast Iron
Rotation Speed - Maximum
1,725 RPM
Switch Actuation
No Switch Included
Requires Control Panel
Control Panel Required
For Media Type
Sewage Water
Hazardous Location Class
Class I Division 1 Groups C, D
Item
Sewage Ejector Pump
Discharge Gender
Female
Horsepower
3/4 hp
Phase
Single
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F

Dimensions

Body Diameter
13 1/8 in
Width at Widest Point
13 1/8 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in, 3 in
Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Overall Height
21 7/8 in

Description

Sewage Ejector Pump, HP 3/4, Rated Voltage 208 to 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 7 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 160 gpm, Flow Rate @ 15 Ft. of Head 132 gpm, Flow Rate @ 20 Ft. of Head 100 gpm, Max. Diameter Solids 2 in, Body Dia. 9 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.