Zoro Homepage

SewageEjectorPump, 25ft, 1.5hp, 440to480VAC

  • Mfr # XLE154M-2

  • Zoro # G815506763


product price: $3,196.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
3 yr
Phase
Three
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE154M-2
Zoro #
G815506763
UPC #
671812141559
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Discharge Diameter
2 in, 3 in
Width at Widest Point
13 1/8 in
Body Diameter
13 1/8 in
Overall Height
21 3/4 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
185 gpm
Standards
CSA Certified, UL Listed
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon Carbide
Discharge Orientation
Vertical
Hazardous Location Class
Class I Division 1 Groups C, D
Horsepower
1 1/2 hp
Rotation Speed - Maximum
3,450 RPM
Volute Material
Cast Iron
Discharge Standard
NPT
Shaft Seal Type
Double Mechanical
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Rated Voltage
440 to 480V AC
Series
XLE150
Current
4.5 A
Feet of Head - Maximum
50 ft
For Media Type
Sewage Water
Motor Housing Material
Cast Iron
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 440 to 480V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.