Zoro Homepage

SewageEjectorPump, 25ft, 1hp, 208to230VAC

  • Mfr # XLE102M-2

  • Zoro # G015506129


product price: $2,735.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
3 yr
Phase
Single
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE102M-2
Zoro #
G015506129
UPC #
671812141191
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Width at Widest Point
13 1/8 in
Body Diameter
13 1/8 in
Discharge Diameter
2 in, 3 in
Overall Height
21 3/4 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
For Media Type
Sewage Water
Current
13.4 A
Duty Cycle
Continuous
Frequency
60 Hz
Flow Rate @ 10 ft of Head
170 gpm
Standards
CSA Certified, UL Listed
Shaft Seal Material
Silicon Carbide
Horsepower
1 hp
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Class I Division 1 Groups C, D
Motor Housing Material
Cast Iron
Discharge Standard
NPT
Shaft Seal Type
Double Mechanical
Discharge Gender
Female
Rated Voltage
208 to 230V AC
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
Discharge Orientation
Vertical
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Series
XLE100
Feet of Head - Maximum
43 ft

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.