Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 35ft, 1.5hp, 208to230VAC

  • Mfr # XLE152BM-3

  • Zoro # G915506175


product price: $3,588.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Single
Cord Length
35 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLE152BM-3
Zoro #
G915506175
UPC #
671812141467
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Overall Height
21 3/4 in
Width at Widest Point
13 1/8 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in, 3 in
Body Diameter
13 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Single
Item
Sewage Ejector Pump
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
50 ft
Switch Electrical Connection
No Switch Included
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Silicon Carbide
Horsepower
1 1/2 hp
Shaft Seal Type
Double Mechanical
Discharge Gender
Female
Duty Cycle
Continuous
Current
14 A
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
185 gpm
Power Source
Corded Electric
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Rated Voltage
208 to 230V AC
Discharge Orientation
Vertical
Requires Control Panel
Control Panel Required
Series
XLE150
For Media Type
Sewage Water
Hazardous Location Class
Class I Division 1 Groups C, D

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.