Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 35ft, 3hp, Three, 575VAC

  • Mfr # LSV305V-3

  • Zoro # G015505498


product price: $4,159.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
35 ft
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSV305V-3
Zoro #
G015505498
UPC #
671812169768
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
1.5 yr
Body Diameter
18 1/8 in
Discharge Diameter
4 in
Overall Height
39 1/4 in
Width at Widest Point
18 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Flow Rate @ 10 ft of Head
370 gpm
Discharge Gender
Female
Frequency
60 Hz
Duty Cycle
Continuous
Volute Material
Cast Iron
Shaft Seal Type
Single Mechanical
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,725 RPM
Current
4.8 A
Hazardous Location Class
Not Rated
Feet of Head - Maximum
32 ft
Requires Control Panel
Control Panel Required
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Discharge Orientation
Vertical
Rated Voltage
575V AC
Discharge Standard
NPT
Series
LSV300
Standards
CSA Certified, UL Listed
For Media Type
Sewage Water
Shaft Seal Material
Silicon Carbide
Horsepower
3 hp

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 39 1/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.