Zoro Homepage

SewageEjectorPump, 50ft, 0.75hp, 575VAC

  • Mfr # XLE75BM-5

  • Zoro # G915506694


product price: $2,693.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Three
Manufacturers Warranty Length
3 yr
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE75BM-5
Zoro #
G915506694
UPC #
671812134445
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
50 ft
Body Diameter
13 1/8 in
Overall Height
21 3/4 in
Discharge Diameter
2 in, 3 in
Solids Diameter - Maximum
2 in
Width at Widest Point
13 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Three
Item
Sewage Ejector Pump
Frequency
60 Hz
Shaft Seal Type
Double Mechanical
Duty Cycle
Continuous
Horsepower
3/4 hp
Motor Housing Material
Cast Iron
Requires Control Panel
Control Panel Required
For Media Type
Sewage Water
Series
XLE70
Flow Rate @ 10 ft of Head
160 gpm
Current
1.6 A
Switch Electrical Connection
No Switch Included
Rotation Speed - Maximum
1,725 RPM
Discharge Standard
NPT
Discharge Orientation
Vertical
Volute Material
Cast Iron
Feet of Head - Maximum
33 ft
Shaft Seal Material
Silicon Carbide
Hazardous Location Class
Class I Division 1 Groups C, D
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Discharge Gender
Female
Rated Voltage
575V AC
Standards
CSA Certified, UL Listed

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.