Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 1.5hp, 208to230VAC

  • Mfr # XLE152M-5

  • Zoro # G415506132


product price: $3,492.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE152M-5
Zoro #
G415506132
UPC #
671812141474
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Body Diameter
13 1/8 in
Overall Height
21 3/4 in
Discharge Diameter
2 in, 3 in
Width at Widest Point
13 1/8 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Shaft Seal Type
Double Mechanical
Hazardous Location Class
Class I Division 1 Groups C, D
Discharge Standard
NPT
Discharge Gender
Female
Standards
CSA Certified, UL Listed
For Media Type
Sewage Water
Current
14 A
Flow Rate @ 10 ft of Head
185 gpm
Requires Control Panel
Control Panel Required
Discharge Orientation
Vertical
Liquid Temperature - Maximum
104 Degrees F
Duty Cycle
Continuous
Feet of Head - Maximum
50 ft
Series
XLE150
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Material
Silicon Carbide
Frequency
60 Hz
Volute Material
Cast Iron
Rated Voltage
208 to 230V AC
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Horsepower
1 1/2 hp
Motor Housing Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.