Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 1.5hp, 208to230VAC

  • Mfr # XLE153M-5

  • Zoro # G415506613


product price: $3,492.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
50 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLE153M-5
Zoro #
G415506613
UPC #
671812141535
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Overall Height
21 3/4 in
Solids Diameter - Maximum
2 in
Width at Widest Point
13 1/8 in
Body Diameter
13 1/8 in
Discharge Diameter
2 in, 3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Requires Control Panel
Control Panel Required
Duty Cycle
Continuous
Frequency
60 Hz
Flow Rate @ 10 ft of Head
185 gpm
Series
XLE150
Discharge Orientation
Vertical
Hazardous Location Class
Class I Division 1 Groups C, D
Discharge Standard
NPT
Volute Material
Cast Iron
For Media Type
Sewage Water
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Shaft Seal Type
Double Mechanical
Horsepower
1 1/2 hp
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
3,450 RPM
Rated Voltage
208 to 230V AC
Standards
CSA Certified, UL Listed
Feet of Head - Maximum
50 ft
Current
9 A

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.