Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 1.5hp, 440to480VAC

  • Mfr # XLE154BM-5

  • Zoro # G015506662


product price: $3,736.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Cord Length
50 ft
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE154BM-5
Zoro #
G015506662
UPC #
671812141603
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
2 in
Overall Height
21 3/4 in
Body Diameter
13 1/8 in
Width at Widest Point
13 1/8 in
Discharge Diameter
2 in, 3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Item
Sewage Ejector Pump
Phase
Three
For Media Type
Sewage Water
Rated Voltage
440 to 480V AC
Discharge Gender
Female
Series
XLE150
Feet of Head - Maximum
50 ft
Discharge Standard
NPT
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Material
Silicon Carbide
Volute Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Power Source
Corded Electric
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
185 gpm
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Horsepower
1 1/2 hp
Motor Housing Material
Cast Iron
Switch Electrical Connection
No Switch Included
Shaft Seal Type
Double Mechanical
Requires Control Panel
Control Panel Required
Standards
CSA Certified, UL Listed
Frequency
60 Hz
Current
4.5 A

Description

Sewage Ejector Pump, Rated Voltage 440 to 480V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.