Zoro Homepage

SewageEjectorPump, 50ft, 1hp, 208to230VAC

  • Mfr # XLE103BM-5

  • Zoro # G615506123


product price: $2,941.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Three
Cord Length
50 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE103BM-5
Zoro #
G615506123
UPC #
671812141306
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Body Diameter
13 1/8 in
Width at Widest Point
13 1/8 in
Overall Height
21 3/4 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in, 3 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Item
Sewage Ejector Pump
Phase
Three
Duty Cycle
Continuous
Rated Voltage
208 to 230V AC
For Media Type
Sewage Water
Series
XLE100
Shaft Seal Type
Double Mechanical
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
3,450 RPM
Volute Material
Cast Iron
Power Source
Corded Electric
Horsepower
1 hp
Discharge Gender
Female
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
170 gpm
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Frequency
60 Hz
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Hazardous Location Class
Class I Division 1 Groups C, D
Requires Control Panel
Control Panel Required
Current
9 A
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
43 ft

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.