Zoro Homepage

SewageEjectorPump, 50ft, 2hp, 208to230VAC

  • Mfr # LSV202-5-C

  • Zoro # G915507424


product price: $3,976.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
50 ft
Phase
Single
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV202-5-C
Zoro #
G915507424
UPC #
671812161434
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
1.5 yr
Width at Widest Point
16 1/8 in
Overall Height
39 1/4 in
Discharge Diameter
4 in
Body Diameter
16 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Feet of Head - Maximum
24 ft
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
104 Degrees F
Duty Cycle
Continuous
Frequency
60 Hz
Rated Voltage
208 to 230V AC
Shaft Seal Material
Silicon Carbide
For Media Type
Sewage Water
Horsepower
2 hp
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Discharge Standard
Flanged
Rotation Speed - Maximum
1,725 RPM
Power Source
Corded Electric
Standards
CSA Certified, UL Listed
Discharge Orientation
Horizontal
Series
LSV200
Current
14.2 A
Flow Rate @ 10 ft of Head
290 gpm

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 39 1/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.