Zoro Homepage

SewageEjectorPump, 50ft, 3hp, 208to230VAC

  • Mfr # LSS302-5-C

  • Zoro # G915507462


product price: $4,024.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1.5 yr
Cord Length
50 ft
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS302-5-C
Zoro #
G915507462
UPC #
671812163124
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
50 ft
Width at Widest Point
15 1/2 in
Discharge Diameter
3 in
Body Diameter
15 1/2 in
Overall Height
36 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Discharge Orientation
Horizontal
Volute Material
Cast Iron
Shaft Seal Type
Single Mechanical
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Horsepower
3 hp
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide
Rated Voltage
208 to 230V AC
Flow Rate @ 10 ft of Head
405 gpm
Rotation Speed - Maximum
1,725 RPM
Hazardous Location Class
Not Rated
Frequency
60 Hz
Current
18 A
For Media Type
Sewage Water
Discharge Standard
Flanged
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
44 ft
Series
LSS 300
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Requires Control Panel
Control Panel Required

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 1/2 in, Overall Height 36 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.