Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 3hp, 208to230VAC

  • Mfr # LSS303V-5

  • Zoro # G115507477


product price: $4,105.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
50 ft
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS303V-5
Zoro #
G115507477
UPC #
671812169102
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
1.5 yr
Overall Height
36 in
Body Diameter
18 1/8 in
Discharge Diameter
3 in
Width at Widest Point
18 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Series
LSS 300
Requires Control Panel
Control Panel Required
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
1,725 RPM
Volute Material
Cast Iron
Discharge Orientation
Vertical
Horsepower
3 hp
For Media Type
Sewage Water
Rated Voltage
208 to 230V AC
Feet of Head - Maximum
48 ft
Hazardous Location Class
Not Rated
Frequency
60 Hz
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
440 gpm
Discharge Standard
NPT
Power Source
Corded Electric
Discharge Gender
Female
Current
13.6 A
Shaft Seal Type
Single Mechanical
Shaft Seal Material
Silicon Carbide

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 36 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.