Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 3hp, 208to230VAC

  • Mfr # LSV302V-5-C

  • Zoro # G515505578


product price: $4,222.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Manufacturers Warranty Length
1.5 yr
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV302V-5-C
Zoro #
G515505578
UPC #
671812169683
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
50 ft
Width at Widest Point
18 1/8 in
Body Diameter
18 1/8 in
Overall Height
39 1/4 in
Discharge Diameter
4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Shaft Seal Type
Single Mechanical
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide
Standards
CSA Certified, UL Listed
Discharge Gender
Female
Horsepower
3 hp
Frequency
60 Hz
Current
18.6 A
Discharge Standard
NPT
Feet of Head - Maximum
32 ft
Requires Control Panel
Control Panel Required
Discharge Orientation
Vertical
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Rated Voltage
208 to 230V AC
Flow Rate @ 10 ft of Head
370 gpm
For Media Type
Sewage Water
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
1,725 RPM
Series
LSV300
Switch Electrical Connection
No Switch Included

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 39 1/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.