Zoro Homepage

SewageEjectorPump, 50ft, 3hp, 208to230VAC

  • Mfr # LSV303-5

  • Zoro # G315505549


product price: $4,222.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
50 ft
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV303-5
Zoro #
G315505549
UPC #
671812163452
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
1.5 yr
Body Diameter
16 1/8 in
Overall Height
39 1/4 in
Discharge Diameter
4 in
Width at Widest Point
16 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Flow Rate @ 10 ft of Head
370 gpm
Motor Housing Material
Cast Iron
Current
13 A
Requires Control Panel
Control Panel Required
Liquid Temperature - Maximum
104 Degrees F
Horsepower
3 hp
Feet of Head - Maximum
32 ft
For Media Type
Sewage Water
Series
LSV300
Frequency
60 Hz
Discharge Orientation
Horizontal
Discharge Standard
Flanged
Volute Material
Cast Iron
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Shaft Seal Material
Silicon Carbide
Rated Voltage
208 to 230V AC
Shaft Seal Type
Single Mechanical
Rotation Speed - Maximum
1,725 RPM
Hazardous Location Class
Not Rated
Standards
CSA Certified, UL Listed

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 39 1/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.