Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 3hp, Three, 575VAC

  • Mfr # LSV305V-5

  • Zoro # G315505556


product price: $4,222.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1.5 yr
Phase
Three
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV305V-5
Zoro #
G315505556
UPC #
671812169775
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
50 ft
Width at Widest Point
18 1/8 in
Discharge Diameter
4 in
Overall Height
39 1/4 in
Body Diameter
18 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Series
LSV300
Motor Housing Material
Cast Iron
Discharge Gender
Female
Frequency
60 Hz
Discharge Orientation
Vertical
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Volute Material
Cast Iron
Rotation Speed - Maximum
1,725 RPM
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
370 gpm
Requires Control Panel
Control Panel Required
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Silicon Carbide
Discharge Standard
NPT
Shaft Seal Type
Single Mechanical
Horsepower
3 hp
For Media Type
Sewage Water
Feet of Head - Maximum
32 ft
Current
4.8 A
Rated Voltage
575V AC

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 39 1/4 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.