Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 5hp, Three, 460VAC

  • Mfr # LSS504-5

  • Zoro # G315507222


product price: $4,272.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
50 ft
Manufacturers Warranty Length
1.5 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS504-5
Zoro #
G315507222
UPC #
671812163339
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
1.5 yr
Discharge Diameter
3 in
Width at Widest Point
15 1/2 in
Overall Height
36 in
Body Diameter
15 1/2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
Control Panel Required
Rated Voltage
460V AC
Hazardous Location Class
Not Rated
Discharge Standard
Flanged
Frequency
60 Hz
Current
9 A
Feet of Head - Maximum
59 ft
For Media Type
Sewage Water
Discharge Orientation
Horizontal
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Standards
CSA Certified, UL Listed
Horsepower
5 hp
Series
LSS 500
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Shaft Seal Material
Silicon Carbide
Shaft Seal Type
Single Mechanical
Rotation Speed - Maximum
1,725 RPM
Flow Rate @ 10 ft of Head
484 gpm

Description

Sewage Ejector Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 1/2 in, Overall Height 36 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.