Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 5hp, Three, 575VAC

  • Mfr # LSS505-5

  • Zoro # G915507264


product price: $4,272.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
50 ft
Phase
Three
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS505-5
Zoro #
G915507264
UPC #
671812163360
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
1.5 yr
Body Diameter
15 1/2 in
Overall Height
36 in
Discharge Diameter
3 in
Width at Widest Point
15 1/2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Rated Voltage
575V AC
Standards
CSA Certified, UL Listed
Rotation Speed - Maximum
1,725 RPM
Frequency
60 Hz
Volute Material
Cast Iron
Discharge Orientation
Horizontal
Feet of Head - Maximum
59 ft
Power Source
Corded Electric
Series
LSS 500
Horsepower
5 hp
Current
7.4 A
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
484 gpm
Hazardous Location Class
Not Rated
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Discharge Standard
Flanged
Requires Control Panel
Control Panel Required
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 1/2 in, Overall Height 36 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.