Zoro Homepage

SimplexControlPanel, 0 to 14.9A, Single

  • Mfr # IPS-24L

  • Zoro # G115507163


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Height
10 in
Includes
Pressure transducer and redundant alarm float
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-24L
Zoro #
G115507163
UPC #
671812118919
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
10 in
Manufacturers Warranty Length
3 yr
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
Pressure transducer and redundant alarm float
Includes Data Logging
No Data Logging Included
Connectivity
Auxiliary Contacts
For Maximum Horsepower
1 hp
Intrinsic Safety
Not Specified Intrinsically Safe
Includes HOA Switch
HOA Switch Included
Compatible with Manufacturer Part Number
FL102, LE102, LE41, LE51, LE52, LE71, LE72, LEH102 PRG101 PRG102, LEH202
Locking Style
Padlockable
Alerts Indicated
High Water
Dosing Schedule
Demand Dose
Enclosure Material
Plastic
Includes Reversing
Non-Reversing
Current
0 to 14.9 A
Number of Switches Included
1
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Location
Indoor/Outdoor
Product Type
Control Panel
Alert Output
Audio, Visual
Rated Voltage
120/208/240V AC
Switch Actuation
Tether Float
Series
IPS

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.