Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 0 to 14.9A, Single

  • Mfr # SXL21=3-3

  • Zoro # G515505691


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Width
8 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXL21=3-3
Zoro #
G515505691
UPC #
671812135176
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
8 in
Overall Height
10 in
Float Switch Length
35 ft
Overall Depth
4 in

Details

Phase
Single
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
For Maximum Horsepower
1 hp
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Location
Indoor
Alerts Indicated
High Water
Intrinsic Safety
Not Specified Intrinsically Safe
Series
SX
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Locking Style
Non-Lockable
Product Type
Control Panel
Connectivity
Auxiliary Contacts
Enclosure Material
Plastic
Number of Switches Included
3
Switch Actuation
Tether Float
Current
0 to 14.9 A
Includes Reversing
Non-Reversing
Rated Voltage
120/208/240V AC
NEMA Enclosure Rating
1

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.