Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 0 to 14.9A, Single

  • Mfr # SXL21=3

  • Zoro # G015505863


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Width
8 in
Includes
(3) Pilot-Duty Float Switches
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXL21=3
Zoro #
G015505863
UPC #
671812111996
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Manufacturers Warranty Length
3 yr
Overall Depth
4 in
Float Switch Length
20 ft

Details

Phase
Single
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Alerts Indicated
High Water
Dosing Schedule
Demand Dose
Switch Actuation
Tether Float
Series
SX
Compatible with Manufacturer Part Number
FL102, LE102, LE41, LE51, LE52, LE71, LE72, LEH102, PRG101, PRG102
Enclosure Material
Plastic
Current
0 to 14.9 A
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Reversing
Non-Reversing
For Maximum Horsepower
1 hp
Location
Indoor
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
Locking Style
Non-Lockable
Includes HOA Switch
HOA Switch Included
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
120/208/240V AC
Includes Data Logging
No Data Logging Included
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
1
Product Type
Control Panel
Number of Switches Included
3

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.