Zoro Homepage

SimplexControlPanel, 0 to 14.9A, Single

  • Mfr # SXL24=3-5

  • Zoro # G615505768


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXL24=3-5
Zoro #
G615505768
UPC #
671812135534
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
10 in
Overall Width
8 in
Float Switch Length
50 ft
Overall Depth
4 in

Details

Phase
Single
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Number of Switches Included
3
Dosing Schedule
Demand Dose
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
Enclosure Material
Plastic
Rated Voltage
120/208/240V AC
Alert Output
Audio, Visual
Switch Actuation
Tether Float
Compatible Pump Type
Sewage Pump, Sump Pump
Alerts Indicated
High Water
Location
Outdoor
Series
SX
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Current
0 to 14.9 A
For Maximum Horsepower
1 hp
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
Includes Data Logging
No Data Logging Included

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.