Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 0 to 14.9A, Single

  • Mfr # SXL24=3

  • Zoro # G915505772


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Height
10 in
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXL24=3
Zoro #
G915505772
UPC #
671812112009
Country of Origin
United States

Dimensions

Overall Height
10 in
Manufacturers Warranty Length
3 yr
Overall Width
8 in
Float Switch Length
20 ft
Overall Depth
4 in

Details

Phase
Single
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Series
SX
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Data Logging
No Data Logging Included
Locking Style
Padlockable
Intrinsic Safety
Not Specified Intrinsically Safe
Compatible Pump Type
Sewage Pump, Sump Pump
Alert Output
Audio, Visual
Switch Actuation
Tether Float
Location
Outdoor
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Enclosure Material
Plastic
Rated Voltage
120/208/240V AC
Compatible with Manufacturer Part Number
FL102, LE102, LE41, LE51, LE52, LE71, LE72, LEH102, PRG101, PRG102
Current
0 to 14.9 A
Connectivity
Auxiliary Contacts
Number of Switches Included
3
For Maximum Horsepower
1 hp
Product Type
Control Panel
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Includes HOA Switch
HOA Switch Included

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.