Zoro Homepage

SimplexControlPanel, 15 to 20A, Single

  • Mfr # IPS-24H

  • Zoro # G715507105


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Includes
Pressure transducer and redundant alarm float
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-24H
Zoro #
G715507105
UPC #
671812118926
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
12 in
Overall Width
10 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Single
Number of Pumps Controlled
1
Includes
Pressure transducer and redundant alarm float
Item
Simplex Control Panel
Switch Actuation
Tether Float
NEMA Enclosure Rating
4X
Location
Indoor/Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
Compatible with Manufacturer Part Number
FL152, FL202, LEH152, LEH202, LSG202, LSGX202
Alerts Indicated
High Water
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
3 hp
Enclosure Material
Plastic
Rated Voltage
120/208/240V AC
Includes HOA Switch
HOA Switch Included
Current
15 to 20 A
Number of Switches Included
1
Series
IPS
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Locking Style
Padlockable

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.