Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 15 to 20A, Three

  • Mfr # SX24HC1=3-5

  • Zoro # G915507219


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24HC1=3-5
Zoro #
G915507219
UPC #
671812176056
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Manufacturers Warranty Length
3 yr
Float Switch Length
50 ft
Overall Depth
4 in

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Dosing Schedule
Demand Dose
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Location
Outdoor
Compatible Pump Type
Sewage Pump, Sump Pump
Locking Style
Padlockable
Current
15 to 20 A
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Auxiliary Contacts
Number of Switches Included
3
Includes HOA Switch
HOA Switch Included
For Maximum Horsepower
3 hp
Series
SX
Switch Actuation
Tether Float
Includes Reversing
Non-Reversing
Rated Voltage
120/208/240V AC
Alerts Indicated
High Water
Enclosure Material
Plastic
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.