Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # ISS34=3-131-5

  • Zoro # G415507276


product price: $3,135.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Height
16 in
Manufacturers Warranty Length
3 yr
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISS34=3-131-5
Zoro #
G415507276
UPC #
671812137828
Country of Origin
United States

Dimensions

Overall Height
16 in
Manufacturers Warranty Length
3 yr
Overall Width
14 in
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
For Maximum Horsepower
3/4 hp
Current
1.6 to 2.5 A
Rated Voltage
208/240/480V AC
Intrinsic Safety
Intrinsically Safe
Location
Indoor/Outdoor
Alert Output
Audio, Visual
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Includes Status Indicator Lights
Status Indicator Lights Included
Number of Switches Included
3
Alerts Indicated
High Water
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Enclosure Material
Plastic
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Switch Actuation
Tether Float
Compatible with Manufacturer Part Number
XLE54, XLE74
Series
ISS
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.