Zoro Homepage

SimplexControlPanel, 1.6 to 2.5A, Three

  • Mfr # SX54=3-121

  • Zoro # G015507614


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Width
10 in
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX54=3-121
Zoro #
G015507614
UPC #
671812106893
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
6 in
Float Switch Length
20 ft
Overall Depth
12 in

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X
Includes Reversing
Non-Reversing
For Maximum Horsepower
1 hp
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Product Type
Control Panel
Enclosure Material
Plastic
Dosing Schedule
Demand Dose
Locking Style
Padlockable
Rated Voltage
575V AC
Number of Switches Included
3
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Tether Float
Series
SX
Includes Status Indicator Lights
Status Indicator Lights Included
Current
1.6 to 2.5 A
Compatible Pump Type
Sewage Pump, Sump Pump
Compatible with Manufacturer Part Number
LE105
Location
Outdoor
Connectivity
Auxiliary Contacts
Alerts Indicated
High Water

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.