Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 17 to 23A, Three

  • Mfr # SX34=3-621-3

  • Zoro # G515507633


product price: $1,770.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX34=3-621-3
Zoro #
G515507633
UPC #
671812165623
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
6 in
Float Switch Length
35 ft
Overall Depth
12 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Location
Outdoor
Includes Reversing
Non-Reversing
Series
SX
NEMA Enclosure Rating
4X
Dosing Schedule
Demand Dose
For Maximum Horsepower
5 hp
Includes Data Logging
No Data Logging Included
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Enclosure Material
Plastic
Includes HOA Switch
HOA Switch Included
Current
17 to 23 A
Locking Style
Padlockable
Alert Output
Audio, Visual
Alerts Indicated
High Water
Number of Switches Included
3
Rated Voltage
208/240/480V AC
Switch Actuation
Tether Float

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.