Zoro Homepage

SimplexControlPanel, 17 to 23A, Three

  • Mfr # SX34=3-621

  • Zoro # G615507625


product price: $1,688.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Height
6 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX34=3-621
Zoro #
G615507625
UPC #
671812150612
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
6 in
Overall Width
10 in
Float Switch Length
20 ft
Overall Depth
12 in

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
Current
17 to 23 A
Alerts Indicated
High Water
For Maximum Horsepower
5 hp
Series
SX
Alert Output
Audio, Visual
Product Type
Control Panel
Includes HOA Switch
HOA Switch Included
Rated Voltage
208/240/480V AC
Enclosure Material
Plastic
Compatible Pump Type
Sewage Pump, Sump Pump
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Location
Outdoor
Switch Actuation
Tether Float
Connectivity
Auxiliary Contacts
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.