Zoro Homepage

SimplexControlPanel, 18.5A, Three

  • Mfr # SX24HS1=3-5

  • Zoro # G815507159


product price: $1,860.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSCR
Overall Width
8 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24HS1=3-5
Zoro #
G815507159
UPC #
671812176032
Country of Origin
United States

Dimensions

Overall Width
8 in
Manufacturers Warranty Length
3 yr
Overall Height
10 in
Float Switch Length
50 ft
Overall Depth
4 in

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSCR
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Rated Voltage
200V; 230V
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Current
18.5 A
Includes Reversing
Non-Reversing
Includes Data Logging
No Data Logging Included
Alerts Indicated
High Water
Compatible Pump Type
Sewage Pump, Sump Pump
For Maximum Horsepower
3 hp
Location
Outdoor
Number of Switches Included
3
NEMA Enclosure Rating
4X
Enclosure Material
Plastic
Connectivity
Auxiliary Contacts
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Switch Actuation
Tether Float
Series
SX
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included
Dosing Schedule
Demand Dose

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.