Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 20 to 30A, Three

  • Mfr # SX24KC1=3-5

  • Zoro # G015507355


product price: $1,345.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24KC1=3-5
Zoro #
G015507355
UPC #
671812175806
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
10 in
Overall Width
8 in
Float Switch Length
50 ft
Overall Depth
4 in

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSIR
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Alert Output
Audio, Visual
Location
Outdoor
Series
SX
Includes Reversing
Non-Reversing
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
3
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Alerts Indicated
High Water
Connectivity
Auxiliary Contacts
Includes Data Logging
No Data Logging Included
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
For Maximum Horsepower
5 hp
Compatible Pump Type
Sewage Pump, Sump Pump
Current
20 to 30 A
Switch Actuation
Tether Float
Enclosure Material
Plastic
Rated Voltage
120/208/240V AC
Locking Style
Padlockable
Dosing Schedule
Demand Dose

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.