Zoro Homepage

SimplexControlPanel, 20 to 30A, Three

  • Mfr # SXK24=3-5

  • Zoro # G215507292


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Height
10 in
Includes
(3) Pilot-Duty Float Switches
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXK24=3-5
Zoro #
G215507292
UPC #
671812160086
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Manufacturers Warranty Length
3 yr
Float Switch Length
50 ft
Overall Depth
4 in

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Product Type
Control Panel
Switch Actuation
Tether Float
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
5 hp
Intrinsic Safety
Not Specified Intrinsically Safe
Current
20 to 30 A
Includes Reversing
Non-Reversing
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Location
Outdoor
Series
SX
Rated Voltage
120/208/240V AC
Enclosure Material
Plastic
Compatible Pump Type
Sewage Pump, Sump Pump
Dosing Schedule
Demand Dose

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.