Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 20A, Three, 200V;230V

  • Mfr # SX24KS1=3

  • Zoro # G515507251


product price: $2,288.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSCR
Manufacturers Warranty Length
3 yr
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX24KS1=3
Zoro #
G515507251
UPC #
671812175707
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
8 in
Overall Height
10 in
Overall Depth
4 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Control Box Type
CSCR
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Number of Switches Included
3
Current
20 A
Connectivity
Auxiliary Contacts
Rated Voltage
200V; 230V
Alerts Indicated
High Water
Switch Actuation
Tether Float
Series
SX
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Includes Reversing
Non-Reversing
Enclosure Material
Plastic
For Maximum Horsepower
5 hp
Locking Style
Padlockable
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Product Type
Control Panel
Compatible Pump Type
Sewage Pump, Sump Pump
Location
Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.