Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 2.5 to 4A, Three

  • Mfr # ISS34=3-141-5

  • Zoro # G715507303


product price: $3,135.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Width
14 in
Includes
(3) Pilot-Duty Float Switches
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS34=3-141-5
Zoro #
G715507303
UPC #
671812137835
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Height
16 in
Manufacturers Warranty Length
3 yr
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Intrinsic Safety
Intrinsically Safe
Locking Style
Padlockable
Product Type
Control Panel
Compatible with Manufacturer Part Number
XFL54, XFL74, XLE53
Dosing Schedule
Demand Dose
Location
Indoor/Outdoor
Includes Data Logging
No Data Logging Included
Current
2.5 to 4 A
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
Number of Switches Included
3
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
Rated Voltage
208/240/480V AC
For Maximum Horsepower
1 1/2 hp
Connectivity
Auxiliary Contacts
Switch Actuation
Tether Float
NEMA Enclosure Rating
4X
Includes Status Indicator Lights
Status Indicator Lights Included
Series
ISS
Enclosure Material
Plastic

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.