Zoro Homepage

SimplexControlPanel, 2.5to4A, Three, 575VAC

  • Mfr # IPS-54-151

  • Zoro # G415507139


product price: $2,136.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-54-151
Zoro #
G415507139
UPC #
671812118810
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
3 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
Pressure transducer and redundant alarm float
Rated Voltage
575V AC
Dosing Schedule
Demand Dose
Product Type
Control Panel
Location
Indoor/Outdoor
Alert Output
Audio, Visual
Current
2.5 to 4 A
Includes HOA Switch
HOA Switch Included
Compatible with Manufacturer Part Number
FL105, LEH105
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Auxiliary Contacts
Switch Actuation
Tether Float
Alerts Indicated
High Water
For Maximum Horsepower
2 hp
Includes Reversing
Non-Reversing
Series
IPS
Number of Switches Included
1
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Enclosure Material
Plastic
Includes Data Logging
No Data Logging Included

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.