Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 2.5to4A, Three, 575VAC

  • Mfr # SX54=3-151-3

  • Zoro # G015505658


product price: $1,559.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Height
6 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX54=3-151-3
Zoro #
G015505658
UPC #
671812135275
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
6 in
Overall Width
10 in
Overall Depth
12 in
Float Switch Length
35 ft

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Enclosure Material
Plastic
Product Type
Control Panel
Compatible Pump Type
Sewage Pump, Sump Pump
Current
2.5 to 4 A
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
Includes Data Logging
No Data Logging Included
Alerts Indicated
High Water
Locking Style
Padlockable
For Maximum Horsepower
2 hp
Number of Switches Included
3
Dosing Schedule
Demand Dose
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
Location
Outdoor
Rated Voltage
575V AC
Series
SX
Switch Actuation
Tether Float
Includes HOA Switch
HOA Switch Included

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.