Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 2.5to4A, Three, 575VAC

  • Mfr # SX54=3-151-5

  • Zoro # G315505815


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Width
10 in
Overall Height
6 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SX54=3-151-5
Zoro #
G315505815
UPC #
671812135626
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
6 in
Manufacturers Warranty Length
3 yr
Float Switch Length
50 ft
Overall Depth
12 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Current
2.5 to 4 A
Switch Actuation
Tether Float
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
Number of Switches Included
3
For Maximum Horsepower
2 hp
Includes Reversing
Non-Reversing
Alert Output
Audio, Visual
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X
Enclosure Material
Plastic
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Status Indicator Lights
Status Indicator Lights Included
Series
SX
Alerts Indicated
High Water
Rated Voltage
575V AC
Location
Outdoor

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.