Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 4 to 6.3A, Three

  • Mfr # IPS-34-171

  • Zoro # G315507192


product price: $2,132.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Width
12 in
Includes
Pressure transducer and redundant alarm float
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-34-171
Zoro #
G315507192
UPC #
671812118773
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
3 yr
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
1
Includes
Pressure transducer and redundant alarm float
Item
Simplex Control Panel
Locking Style
Padlockable
Current
4 to 6.3 A
Location
Indoor/Outdoor
Compatible with Manufacturer Part Number
FL104, FL154, FL204, FL63, LE103, LE73, LEH104, LEH154, LSG204, LSGX204
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Series
IPS
Includes Data Logging
No Data Logging Included
NEMA Enclosure Rating
4X
Switch Actuation
Tether Float
Enclosure Material
Plastic
Includes HOA Switch
HOA Switch Included
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Rated Voltage
208/240/480V AC
Dosing Schedule
Demand Dose
For Maximum Horsepower
2 hp
Alerts Indicated
High Water
Includes Reversing
Non-Reversing
Alert Output
Audio, Visual
Number of Switches Included
1

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.