Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 4 to 6.3A, Three

  • Mfr # SX34=3-171

  • Zoro # G115507606


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SX34=3-171
Zoro #
G115507606
UPC #
671812106886
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
6 in
Float Switch Length
20 ft
Overall Depth
12 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Connectivity
Auxiliary Contacts
Location
Outdoor
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Enclosure Material
Plastic
Alert Output
Audio, Visual
Current
4 to 6.3 A
Compatible Pump Type
Sewage Pump, Sump Pump
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Dosing Schedule
Demand Dose
Compatible with Manufacturer Part Number
FL104, FL154, FL204, FL63, LE103, LE73, LEH104, LEH154, LSG204, LSGX204
Series
SX
Includes Reversing
Non-Reversing
Number of Switches Included
3
For Maximum Horsepower
2 hp
Includes HOA Switch
HOA Switch Included
Switch Actuation
Tether Float
Rated Voltage
208/240/480V AC

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.