Zoro Homepage

SimplexControlPanel, 4to6.3A, Three, 575VAC

  • Mfr # IPS-54-161

  • Zoro # G915507158


product price: $1,995.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Width
12 in
Includes
Pressure transducer and redundant alarm float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-54-161
Zoro #
G915507158
UPC #
671812118827
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
12 in
Overall Height
14 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Includes
Pressure transducer and redundant alarm float
Item
Simplex Control Panel
For Maximum Horsepower
3 hp
Switch Actuation
Tether Float
Includes Status Indicator Lights
Status Indicator Lights Included
Current
4 to 6.3 A
Includes HOA Switch
HOA Switch Included
Number of Switches Included
1
Alert Output
Audio, Visual
Location
Indoor/Outdoor
Series
IPS
Enclosure Material
Plastic
Product Type
Control Panel
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Rated Voltage
575V AC
Compatible with Manufacturer Part Number
FL155, FL205, LEH155, LEH205, LSG205, LSGX205
Alerts Indicated
High Water
Includes Reversing
Non-Reversing

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.