Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 4to6.3A, Three, 575VAC

  • Mfr # ISS54=3-161-5

  • Zoro # G915507110


product price: $3,308.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Height
16 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS54=3-161-5
Zoro #
G915507110
UPC #
671812142853
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
16 in
Overall Width
14 in
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Enclosure Material
Plastic
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Alert Output
Audio, Visual
Compatible with Manufacturer Part Number
XLSG205, XLSGX205
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
3 hp
Connectivity
Auxiliary Contacts
Rated Voltage
575V AC
Series
ISS
Includes HOA Switch
HOA Switch Included
Includes Reversing
Non-Reversing
Location
Indoor/Outdoor
NEMA Enclosure Rating
4X
Intrinsic Safety
Intrinsically Safe
Product Type
Control Panel
Switch Actuation
Tether Float
Number of Switches Included
3
Current
4 to 6.3 A
Locking Style
Padlockable

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.