Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 4to6.3A, Three, 575VAC

  • Mfr # SX54=3-161-5

  • Zoro # G715505712


product price: $1,611.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX54=3-161-5
Zoro #
G715505712
UPC #
671812135633
Country of Origin
United States

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
3 yr
Overall Height
6 in
Overall Depth
12 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Reversing
Non-Reversing
Number of Switches Included
3
Alerts Indicated
High Water
Locking Style
Padlockable
For Maximum Horsepower
3 hp
Switch Actuation
Tether Float
Product Type
Control Panel
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Data Logging
No Data Logging Included
Current
4 to 6.3 A
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Rated Voltage
575V AC
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
Series
SX
Enclosure Material
Plastic
Location
Outdoor

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.