Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 6 to 10A, Three

  • Mfr # IPS-34-191

  • Zoro # G215507117


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Width
12 in
Includes
Pressure transducer and redundant alarm float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-34-191
Zoro #
G215507117
UPC #
671812118780
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
12 in
Overall Height
14 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Three
Number of Pumps Controlled
1
Includes
Pressure transducer and redundant alarm float
Item
Simplex Control Panel
Product Type
Control Panel
Series
IPS
Location
Indoor/Outdoor
Alert Output
Audio, Visual
Rated Voltage
208/240/480V AC
Includes HOA Switch
HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Auxiliary Contacts
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Alerts Indicated
High Water
Includes Data Logging
No Data Logging Included
Compatible with Manufacturer Part Number
FL103, FL73, LEH103, LEH204
Includes Reversing
Non-Reversing
Number of Switches Included
1
Enclosure Material
Plastic
For Maximum Horsepower
3 hp
Switch Actuation
Tether Float
Dosing Schedule
Demand Dose
Current
6 to 10 A
Locking Style
Padlockable

Description

Simplex Control Panel, Includes Pressure transducer and redundant alarm float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.