Zoro Homepage

SimplexControlPanel, 6 to 10A, Three

  • Mfr # SX34=3-191

  • Zoro # G915507622


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX34=3-191
Zoro #
G915507622
UPC #
671812109481
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
6 in
Float Switch Length
20 ft
Overall Depth
12 in

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
For Maximum Horsepower
3 hp
Product Type
Control Panel
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Includes Data Logging
No Data Logging Included
Rated Voltage
208/240/480V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
3
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
Series
SX
Dosing Schedule
Demand Dose
Location
Outdoor
Compatible with Manufacturer Part Number
FL103, FL73, LEH103, LEH204
Switch Actuation
Tether Float
Enclosure Material
Plastic
Current
6 to 10 A
Compatible Pump Type
Sewage Pump, Sump Pump
Includes HOA Switch
HOA Switch Included
Connectivity
Auxiliary Contacts
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.