Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplexControlPanel, 9 to 14A, Three

  • Mfr # SX34=3-511-5

  • Zoro # G515507626


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Height
6 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SX34=3-511-5
Zoro #
G515507626
UPC #
671812135602
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
6 in
Overall Width
10 in
Overall Depth
12 in
Float Switch Length
50 ft

Details

Phase
Three
Number of Pumps Controlled
1
Item
Simplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Alert Output
Audio, Visual
Compatible Pump Type
Sewage Pump, Sump Pump
Enclosure Material
Plastic
For Maximum Horsepower
3 hp
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Location
Outdoor
Series
SX
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X
Current
9 to 14 A
Switch Actuation
Tether Float
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Rated Voltage
208/240/480V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Data Logging
No Data Logging Included
Number of Switches Included
3
Locking Style
Padlockable
Product Type
Control Panel

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.