Zoro Homepage

SimplexControlPanel, 9 to 14A, Three

  • Mfr # SX34=3-511

  • Zoro # G315507611


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX34=3-511
Zoro #
G315507611
UPC #
671812113587
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
6 in
Overall Depth
12 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Includes
(3) Pilot-Duty Float Switches
Item
Simplex Control Panel
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
Compatible with Manufacturer Part Number
FL153, FL203, LEH153, LEH203, LSG203, LSGX203
Includes Data Logging
No Data Logging Included
Connectivity
Auxiliary Contacts
Compatible Pump Type
Sewage Pump, Sump Pump
Includes Status Indicator Lights
Status Indicator Lights Included
Switch Actuation
Tether Float
Enclosure Material
Plastic
Series
SX
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
For Maximum Horsepower
3 hp
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Rated Voltage
208/240/480V AC
Alert Output
Audio, Visual
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
3
Location
Outdoor
Current
9 to 14 A

Description

Simplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.