Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SinkDrainPumpSystem, 10ft, 1/2hp, 115VAC

  • Mfr # 405/A-EYE

  • Zoro # G715508379


product price: $908.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Basin Capacity
5.5 gal
Basin Height
14 1/8 in
Basin Material
Polyolefin
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405/A-EYE
Zoro #
G715508379
UPC #
671812142235
Country of Origin
United States

Dimensions

Basin Height
14 1/8 in
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
For Vent Pipe Diameter
2 in
Inlet Diameter
2 in
Basin Width
13 3/4 in
Basin Diameter
13 3/4 in
Discharge Diameter
2 in

Details

Basin Capacity
5.5 gal
Basin Material
Polyolefin
Pump Body Material
Aluminum
Item
Sink Drain Pump System
Impeller Material
Plastic
Power Source
Corded Electric
Inlet Gender
Female
Flow Rate @ 10 ft of Head
46 gpm
Flow Rate @ 5 ft of Head
54 gpm
Switch Actuation
Tether Float
Discharge Standard
NPT
Switch Electrical Connection
Piggyback
Current
7.3 A
For Media Type
Grey Water
Feet of Head - Maximum
34 ft
Alerts Indicated
High Water
Discharge Location
Top
Inlet Standard
NPT
Alert Output
Audio, Visual
Alert Messaging
Email, Mobile App, Text
Discharge Gender
Female
Rated Voltage
115V AC
Horsepower
1/2 hp
Liquid Temperature - Maximum
180 Degrees F
Number of Pumps
1

Description

Sink Drain Pump System, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Aluminum, Impeller Material Plastic, Basin Material Polyolefin, Basin Capacity 5.5 gal, Basin Height 14 1/8 in, Cord Length 10 ft, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.